Shop All Binding Covers
Fellowes
Binding, Plas, 1/4, Black, PK100
Mfr # 52366
Zoro # G7485357
product price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Sheet Capacity 20
- For Use With Standard 19-ring comb-binding system
- Outside Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52366
- Zoro # G7485357
- UPC # 077511523663
- Country of Origin Multiple
- Category Binding Covers
Dimensions
Outside Diameter | 1/4" |
Details
Item | Binding,Plas,1/4,Black,PK100 |
Color | Black |
Material | Plastic |
Sheet Capacity | 20 |
For Use With | Standard 19-ring comb-binding system |
Capacity | 20 |
Weight | 0.541 lbs |
Number of Rings | 19 |
Description
Binding,Plas,1/4,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Highlighter, Yellow Ink, Chisel Tip, PK5 (150-A05-P05-A08)
- SCOTCH Magic Tape, 3/4 in. x 1296 in., PK6 (810-6PK)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Ltr, 50/BX, MLA PK (SMD14534)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- FELLOWES Fellowes 52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack (52115)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- FELLOWES Binding, Plas, 5/16, Black, PK25 (52321)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- AVERY Cover, Report, Clr, Coated, Dbe 25PK (AVE47961)
- Fellowes Binding Covers