Shop All Binding Covers
Fellowes
Binding, Plas, 1/2", Black, PK25
Mfr # 52323
Zoro # G7485171
product price: $6.45
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Sheet Capacity 90
- Material Plastic
- For Use With Standard 19-ring comb-binding system
- Outside Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52323
- Zoro # G7485171
- UPC # 077511523236
- Country of Origin Viet Nam
- Category Binding Covers
Dimensions
Outside Diameter | 1/2" |
Details
Item | Binding,Plas,1/2",Black,PK25 |
Color | Black |
Sheet Capacity | 90 |
Material | Plastic |
For Use With | Standard 19-ring comb-binding system |
Weight | 0.355 lbs |
Capacity | 90 |
Number of Rings | 19 |
Description
Binding,Plas,1/2 In.,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW DOOR Uppercase Alphabet Pebbles, Set of 26 (YUS1009)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- HASBRO Board Gam Candy Land 3Y+ (HSBA4813)
- FELLOWES Binding, Plas, 1/4", Black, PK25 (52320)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- FELLOWES Plastic Binding, 0.5", 90 Sh, White, PK100 (52372)
- FELLOWES Fellowes 52137 Classic Grain Texture Binding System Covers 8 3/4 x 11 1/4 White 200 per Pack (52137)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- SWINGLINE GBC VeloBind Present Cover, 11x8.5, Black, PK50 (9742230P)
- Fellowes Binding Covers