Shop All Binding Covers
Fellowes
Binding, Plas, 11/2", PK10
Mfr # 52066
Zoro # G7485339
product price: $6.55
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Sheet Capacity 340
- For Use With Standard 19-ring comb-binding system
- Capacity 340
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52066
- Zoro # G7485339
- UPC # 077511523847
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1 1/2" |
Details
Item | Binding Spines |
Color | Black |
Material | Plastic |
Sheet Capacity | 340 |
For Use With | Standard 19-ring comb-binding system |
Capacity | 340 |
Weight | 0.546 lbs |
Number of Rings | 19 |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Screw Thread Inserts (5DFF9)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- ASP Universal (Gray) Super Absorbent Flake Sock, 3" X 4', 10 Per Box Pk (45100-21)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- FELLOWES Classic Bind Cover, 11x8, White, PK200 (52137)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack (5255201)
- FELLOWES Binding Cover, 8-1/2x11", 7.5mil, PVC, PK100 (52089)
- Fellowes Binding Covers