Shop All Binding Covers
Fellowes
Binding, Plas, 1", Black, PK10
Mfr # 52383
Zoro # G7485670
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Sheet Capacity 200
- For Use With Standard 19-ring comb-binding system
- Weight 0.459 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52383
- Zoro # G7485670
- UPC # 077511523830
- Country of Origin China
- Category Binding Covers
Dimensions
Outside Diameter | 1" |
Details
Item | Binding,Plas,1",Black,PK10 |
Color | Black |
Material | Plastic |
Sheet Capacity | 200 |
For Use With | Standard 19-ring comb-binding system |
Weight | 0.459 lbs |
Capacity | 200 |
Number of Rings | 19 |
Description
Binding,Plas,1 In.,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- ALMORE INDUSTRIES Envelope For Key Card, Generic, 500PK (S-KEN-GEN)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Netting Style, Clear (15A906)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- FELLOWES Plastic Binding, 3/4", 150 Sh, Black, PK100 (52367)
- FELLOWES Binding, Plas, 3/8", Black, PK25 (52322)
- FELLOWES Exec Leather-Like Presentation Cover, Round, 11.25 x 8.75, Navy, PK50 (52145)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- SIRCLE Binding Spines, Comb, 1/4in, Black, PK100 (70014B)
- Fellowes Binding Covers