Shop All Binding Machines
Fellowes
Binding Machine, Comb, Gray
Mfr # 5218301
Zoro # G5998666
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binding Comb
- Bind Method Electric
- Bind Capacity 500
- Punch Method Electric
- Punch Capacity 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5218301
- Zoro # G5998666
- UPC # 043859514281
- Country of Origin China
- Category Binding Machines
Dimensions
Paper Size | 8-1/2 x 11 in |
Compatible Paper Width | 8 1/2 in |
Compatible Paper Height | 11 in |
Details
Item | Binding Machine |
Binding | Comb |
Bind Method | Electric |
Bind Capacity | 500 |
Punch Method | Electric |
Punch Capacity | 28 |
Includes | Comb/Document Guide, Edge Guide |
Features | One-Touch Punch, Removable Binding Platform, Multiples Users Can Punch and Bind Documents Simultaneously |
Color | Black/Silver |
For Use With | 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538 |
Compatible Product Type | Documents |
Compatible Manufacturer Part Number | 52089, 52098, 52138, 52146, 52309, 52311, 52325, 52326, 52367, 52507, 5293701 |
Binding Coil Type | Comb |
Description
Binding Machine, Binding Comb, Bind Method Electric, Bind Capacity 500, Punch Method Electric, Punch Capacity 28, Paper Size 8-1/2 x 11 in, Color Black/Silver, Features One-Touch Punch, Removable Binding Platform, Multiples Users Can Punch and Bind Documents Simultaneously, For Use With 30D528, 30D529, 30D530, 30D531, 30D532, 30D533, 30D534, 30D534, 30D535, 30D536, 30D537, and 30D538, Includes Comb/Document Guide, Edge Guide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON JONES Ledger Sheets, 9.25x11.88", Green, PK100 (WGN2DA)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- XEROX *XEROX PHASER COMP. 3117/ 3122/3124/3125 (106R01159)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- FELLOWES Helios 30 Binding Machine, 300 Sheets (FEL5219301)
- FELLOWES Binding Machine, Comb, White (5216701)
- FELLOWES Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 25 Combs/pack (52323)
- FELLOWES MACHINE, BIND, ELEC, GALAXY E (FEL5218301)
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- FELLOWES Binding Machine, Comb, Light Gray (5643201)
- FELLOWES Pulsar Binding System, 18x15x5, White (5216601)
- Fellowes Binding Machines