Shop All Binding Covers
Fellowes
Binding Covers, Letter, Linen, Navy, PK50
Mfr # FEL52124
Zoro # G6286309
product price: $15.29
/pk 50, $0.31/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Thickness 7.5 mil
- Color Navy
- Material 60 lb Paper Stock
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL52124
- Zoro # G6286309
- UPC # 077511521249
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Binding Covers,Letter,Linen,Navy,PK50 |
Thickness | 7.5 mil |
Color | Navy |
Material | 60 lb Paper Stock |
Corners | Square Corners |
Window | No |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Grade | High |
Finish | Texture |
Sheet Type | Unpunched |
Texture/Design | Grain Texture |
Description
Binding Covers,Letter,Linen,Navy,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Magnet, Circle, Sizes/Colors, Assrtd (92500)
- SMEAD Two Pocket File Folder, Oyster, PK5 (87706)
- ENCORE PACKAGING Steel Kit Compact for 58 Steel Strapping, Closed Seals (S58KP2)
- TREND Zoom Math Card Game, Ages 9 and Up (T76304)
- FELLOWES Fellowes 52115 Linen Texture Binding System Covers 8 3/4 x 11 1/4 Black 200 per Pack (52115)
- FELLOWES Binding, Plas, 3/8", Black, PK25 (52322)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- FELLOWES Binding System Covers, PK200 (52113)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- FELLOWES Plastic Comb Bindings, 5/8", PK25 (52324)
- FELLOWES Fellowes Mfg. Co. FEL52541 Double-loop Wire-binding Combs- .38in.- Black (FEL52541)
- Fellowes Binding Covers