Shop All Binding Covers
Fellowes
Binding Cover, Letter Size, Clear, PK100
Mfr # 52089
Zoro # G6286327
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Thickness 7.5 mil
- Color Clear
- Material PVC
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52089
- Zoro # G6286327
- UPC # 077511520891
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Binding Cover,Letter Size,Clear,PK100 |
Thickness | 7.5 mil |
Color | Clear |
Material | PVC |
Corners | Square Corners |
Window | No |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Finish | Glossy |
Sheet Type | Unpunched |
Texture/Design | Transparent |
Description
Binding Cover,Letter Size,Clear,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP FLIGHT Envelopes Plain 6-3/4In (6900312)
- UNIVERSAL Dry Erase Marker, Chisel Tip Black PK12 (UNV43651)
- EXPO Vis-à-Vis Wet Erase Marker, Fine Bullet Tip, Black, PK12 (16001)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- FELLOWES Binding System Covers, PK200 (52113)
- FELLOWES Cover, Presentation, Clear Pk (FEL52309)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- GBC ProClick Pre-Punched Clear Binding System Cover, Letter, 25PK (2020040)
- Fellowes Binding Covers