Shop All Binding Covers
Fellowes
Binding Cover, Letter, Frost, PK25
Mfr # 5224301
Zoro # G6286281
product price: $20.15
/pk 25, $0.81/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Thickness 7.5 mil
- Color Frost
- Material Polypropylene
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5224301
- Zoro # G6286281
- UPC # 043859537877
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 11 x 8.5 |
Details
Item | Binding Cover,Letter,Frost,PK25 |
Thickness | 7.5 mil |
Color | Frost |
Material | Polypropylene |
Corners | Square Corners |
Window | No |
Weight | 1.05 lbs |
Finish | Matte |
Binding System Compatibility | Any Binding Systems, Except for Thermal |
Grade | High |
Sheet Type | Unpunched |
Texture/Design | Frosted Translucent |
Description
Binding Cover,Letter,Frost,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Recycled Weekly/Monthly Classic Appointment Book- 13-Mos. Jan-Jan- Black Cover (AT30461)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- ASP Route Sheet, 12" X 15", 100 Sheets Per Pack (Form #Rs-547) Pk (160)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- FELLOWES Plastic Comb Bindings, 1/4" Diameter, 20 Sheet Capacity, White, 100PK (52370)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK200 (52138)
- FELLOWES Plastic Binding, 3/4", 150 Sh, Black, PK100 (52367)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- FELLOWES Binding System Covers, PK200 (52113)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- Fellowes Binding Covers