Shop All Binding Covers
Fellowes
Binding Cover, Clr, 8-1/2x11 In., PK100
Mfr # 5293701
Zoro # G4596374
product price: $41.79
/pk 100, $0.42/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-1/2 x 11 in
- Thickness 8 mil
- Color Clear
- Material Polyvinyl Chloride
- Corners Square Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5293701
- Zoro # G4596374
- UPC # 043859564972
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8-1/2 x 11 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Binding Covers |
Thickness | 8 mil |
Color | Clear |
Material | Polyvinyl Chloride |
Corners | Square Corners |
Pre-Punched | Yes |
Window | No |
For Use With | 19-Ring Comb Binding Systems |
Application | Document |
Corner Type | Square |
Compatible Product Type | Comb Binding Systems |
Punches Included | Punches Included |
Description
Binding Covers, Size 8-1/2 x 11 in, Thickness 8 mil, Material Polyvinyl Chloride, Color Clear, Corners Square Corners, Window No, Pre-Punched Yes, For Use With 19-Ring Comb Binding Systems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Red Color Family, Ink (91106)
- MASTERVISION Cork Bulletin Board 24x36", Aluminum Frame (CA031170)
- REDIFORM Form, JobWorkOrderBlack, White (4L456)
- PELICAN Replacement Foam Set for 1690 (1691)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Crystals Transparent Presentation Covers, Binding Systems, Round Corners, 11.25x8.75, Punched, 100PK (5293401)
- FELLOWES Plastic Comb Bindings, 1/4" Diameter, 20 Sheet Capacity, White, 100PK (52370)
- FELLOWES Binding Cover, Letter, Black, PK25 (5224901)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- GBC Binding Spine, 1/2 in., PK100 (4000068)
- Fellowes Binding Covers