Shop All Binding Covers
Fellowes
Binding Cover, Blk, 8-3/4x11-1/4 In., PK50
Mfr # 52146
Zoro # G4579224
product price: $27.19
/pk 50, $0.54/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-3/4 x 11-1/4 in
- Color Black
- Thickness 15.75 mil
- Material Polypropylene
- Corners Rounded Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52146
- Zoro # G4579224
- UPC # 077511521461
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8-3/4 x 11-1/4 in |
Overall Height | 11 1/4 in |
Overall Width | 8 3/4 in |
Details
Item | Binding Covers |
Color | Black |
Thickness | 15.75 mil |
Material | Polypropylene |
Corners | Rounded Corners |
Pre-Punched | No |
Window | No |
For Use With | 19-Ring Comb Binding Systems |
Corner Type | Round |
Punches Included | Punches Not Included |
Compatible Product Type | Binding Systems |
Description
Binding Covers, Size 8-3/4 x 11-1/4 in, Thickness 15.75 mil, Material Polypropylene, Color Black, Corners Rounded Corners, Window No, Pre-Punched No, For Use With 19-Ring Comb Binding Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Mechanical Pencils, 207, 0.7mm, 12/DZ, Black Barrel (UBC70126)
- PACON Paper Roll, 48"x50ft., Canary (57085)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- SHARP Metric Conversion Calculator, 10 Digit (SHREL344RB)
- FELLOWES Binding Cover, Letter Size, Clear, PK100 (52089)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK200 (52138)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- FELLOWES Binding System Covers, PK200 (52113)
- FELLOWES Exec Leather-Like Presentation Cover, Round, 11.25 x 8.75, Navy, PK50 (52145)
- FELLOWES Cover, Bind, Textrd, Linen, Bk Pk (FEL5217001)
- DURABLE OFFICE PRODUCTS Report Cover Binder, Black, PK25 (220301)
- Fellowes Binding Covers