Shop All Binding Covers
Fellowes
Binding Cover, Blk, 8-3/4x11-1/4 In., PK200
Mfr # 52138
Zoro # G4536052
product price: $35.79
/pk 200, $0.18/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-3/4 x 11-1/4 in
- Thickness 7.5 mil
- Material Wood Pulp
- For Use With 19-Ring Comb Binding Systems
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52138
- Zoro # G4536052
- UPC # 077511521386
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8-3/4 x 11-1/4 in |
Overall Width | 8 3/4 in |
Overall Height | 11 1/4 in |
Details
Item | Binding Covers |
Color | Black |
Thickness | 7.5 mil |
Material | Wood Pulp |
For Use With | 19-Ring Comb Binding Systems |
Window | No |
Corners | Rounded Corners |
Pre-Punched | No |
Compatible Product Type | Binding Systems |
Corner Type | Round |
Punches Included | Punches Not Included |
Description
Binding Covers, Size 8-3/4 x 11-1/4 in, Thickness 7.5 mil, Material Wood Pulp, Color Black, Corners Rounded Corners, Window No, Pre-Punched No, For Use With 19-Ring Comb Binding Systems, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Folder, Hang, Rcyc, Ltr, PK25 (26528)
- GINGHER Carpet Shears, 8" Large, Knife Edge (220570-1001)
- CRAYOLA Silly Putty Glow-in-the-Dark, PK16 (BIN080316)
- C-LINE PRODUCTS Pressure Sensitive Badge, White, PK100 (92277)
- FELLOWES Binding Cover, Navy, 8-1/2x11 In., PK200 (52098)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- FELLOWES Binding Cover, Letter, Black, PK25 (5224901)
- FELLOWES Thermal Binding Cover, 30 Sh, 11x8.5, PK10 (FEL5256801)
- FELLOWES Binding, Plas, 3/8", Black, PK25 (52322)
- FELLOWES Thermal Binding Covers, 60 Sh, 11x8.5, PK10 (FEL5222701)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- Fellowes Binding Covers