Shop All Binding Covers
Fellowes
Binding Cover, 8-3/4x11-1/4", 7.5mil, PK100
Mfr # 52311
Zoro # G4629764
product price: $25.49
/pk 100, $0.25/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-3/4 x 11-1/4 in
- Color Clear
- Thickness 7.5 mil
- Material Polyvinyl Chloride
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52311
- Zoro # G4629764
- UPC # 077511523113
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8-3/4 x 11-1/4 in |
Overall Height | 11 1/4 in |
Overall Width | 8 3/4 in |
Details
Item | Binding Covers |
Color | Clear |
Thickness | 7.5 mil |
Material | Polyvinyl Chloride |
Window | No |
Corners | Rounded Corners |
Pre-Punched | No |
For Use With | 19-Ring Comb Binding Systems |
Corner Type | Round |
Punches Included | Punches Not Included |
Compatible Product Type | Binding Systems |
Description
Binding Covers, Size 8-3/4 x 11-1/4 in, Thickness 7.5 mil, Material Polyvinyl Chloride, Color Clear, Corners Rounded Corners, Window No, Pre-Punched No, For Use With 19-Ring Comb Binding Systems, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Dry Erase Board, 48" H, 36" W (RQR0221)
- C-LINE PRODUCTS Shop Ticket Holder, Vinyl, Clear, 6x9", PK50 (80069)
- BETTER OFFICE PRODUCTS Mini Comp Books, 4.5in. x 3.25in. 80 Shts, Narrow Ruled, Marble Cvrs, Red, Blue, Black, Green, 24PK (25524)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- FELLOWES Plastic Binding, 0.5", 90 Sh, Blue, PK100 (52501)
- FELLOWES Plastic Comb Bindings, 5/16" Diameter, 40 Sheet Capacity, White, 100PK (52508)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- FELLOWES Bind System Cover, Round Corners, Blk, PK25 (5224701)
- FELLOWES Plastic Binding, 0.5", 90 Sh, White, PK100 (52372)
- FELLOWES Classic Bind Cover, 11x8, White, PK200 (52137)
- Fellowes Binding Covers