Shop All Binding Covers
Fellowes
Binding Cover, 8-3/4x11-1/4", 7.5 mil, PK25
Mfr # 52309
Zoro # G4556937
product price: $13.25
/pk 25, $0.53/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8-3/4 x 11-1/4 in
- Thickness 7.5 mil
- Color Clear
- Material Polyvinyl Chloride
- Window No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 52309
- Zoro # G4556937
- UPC # 077511523090
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8-3/4 x 11-1/4 in |
Overall Height | 11 1/4 in |
Overall Width | 8 3/4 in |
Details
Item | Binding Covers |
Thickness | 7.5 mil |
Color | Clear |
Material | Polyvinyl Chloride |
Window | No |
For Use With | 19-Ring Comb Binding Systems |
Pre-Punched | No |
Corners | Rounded Corners |
Punches Included | Punches Not Included |
Compatible Product Type | Binding Systems |
Corner Type | Round |
Description
Binding Covers, Size 8-3/4 x 11-1/4 in, Thickness 7.5 mil, Material Polyvinyl Chloride, Color Clear, Corners Rounded Corners, Window No, Pre-Punched No, For Use With 19-Ring Comb Binding Systems, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Single Serrated Blade Blunt Shear (23015)
- ICEBERG 46"x72" Magnetic Steel Whiteboard (31260)
- ELECTRIDUCT UV Rated Non-Slit Wire Loom - 1" x 25 ft- Black (WL-ED-UV-NS-100-25-BK)
- GONGE Ring Toss with 6 Rings (G2908)
- FELLOWES Fellowes® Wire Bindings, 5/16" Diameter, 50 Sheet Capacity, Black, 25/Pack (5255201)
- FELLOWES Plastic Binding, 0.5", 90 Sheet, Blk, PK100 (52326)
- FELLOWES Binding, Plas, 1/4, Black, PK100 (52366)
- FELLOWES Cover, Bnd, Futura, Ltr, Bk Pk (FEL5224901)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- FELLOWES Binding, Plas, 1/2", Black, PK25 (52323)
- FELLOWES MFG Fellowes, Crystals Presentation Covers With Square Corners, 11 X 8 1/2, Clear, 100PK (52089)
- Fellowes Binding Covers