Shop All Binding Covers
Fellowes
Binding Comb, 3/4 In, 121to151 Sheet, PK100
Mfr # 52367
Zoro # G4629667
original price:
$37.81
29% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Comb
- Size 3/4 in
- Color Black
- Sheet Capacity 150
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52367
- Zoro # G4629667
- UPC # 077511523670
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 3/4 in |
Overall Length | 10 3/4 in |
Coil Size | 3/4 in |
Details
Item | Binding Spine |
Type | Comb |
Color | Black |
Sheet Capacity | 150 |
Material | Plastic |
For Use With | Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201 |
Compatible Manufacturer Part Number | 5216601, 5216701, 5216801, 5216901, 5217301, 5218301, 5643201 |
Binding Coil Type | Comb |
Compatible Product Type | Binding Systems |
Description
Binding Spine, Comb, Size 3/4 in, Sheet Capacity 150, Color Black, Material Plastic, For Use With Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Kids Tent, Cube, and Tunnel- Pop Up Foldable Playhouse Hut Indoor/Outdoor Use for Girls and Boys (260484KNE)
- BSC PREFERRED 4 x 4 x 40'' Tall Corrugated Boxes, 25PK (S-4511)
- EPSON Black Ribbon (7762L)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Light Brown, PK50 (6903)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- FELLOWES Binding Comb, 3/8 In, 41 to 55 Sheet, PK100 (52325)
- FELLOWES Thermal Binding Cover, 1/16", 11x8.5, PK10 (FEL5225301)
- FELLOWES Binding Cover, Clr, 8-1/2x11 In., PK100 (5293701)
- FELLOWES Binding, Plas, 1/4", Black, PK25 (52320)
- GBC Presentation Covers, Blk, 11 x 8-1/2, PK50 (2514493P)
- Fellowes Binding Covers