Shop All Binding Covers
Fellowes
Binding Comb, 1/2 In, 56 to 90 Sheet, PK100
Mfr # 52326
Zoro # G4572662
original price:
$24.49
36% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Comb
- Size 1/2 in
- Color Black
- Sheet Capacity 90
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 52326
- Zoro # G4572662
- UPC # 077511523267
- Country of Origin Viet Nam
- Category Binding Covers
Dimensions
Size | 1/2 in |
Overall Length | 10 3/4 in |
Coil Size | 1/2 in |
Details
Item | Binding Spine |
Type | Comb |
Color | Black |
Sheet Capacity | 90 |
Material | Plastic |
For Use With | Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201 |
Binding Coil Type | Comb |
Compatible Manufacturer Part Number | 5216601, 5216701, 5216801, 5216901, 5217301, 5218301, 5643201 |
Compatible Product Type | Binding Systems |
Description
Binding Spine, Comb, Size 1/2 in, Sheet Capacity 90, Color Black, Material Plastic, For Use With Mfr Model No 5218301, 5216901, 5216601, 5216701, 5217301, 5216801, and 5643201, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Orange, PK5 (98017)
- REJUVENATE Paint Marker, Medium Tip, Cherry, Espresso, Mahogany, Maple, Oak, Walnut Color Family, Paint, 6 PK (RJ6WM)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- CANON Cartridge 055 Standard Capacity Cyan Toner 2.1K YLD (3015C001)
- FELLOWES Cover, Presentation, Clear Pk (FEL52309)
- FELLOWES Wire Bindings, 3/8", 80 Sheet, Black, PK25 (52541)
- FELLOWES Cover, Bnd, Ltr, 25/Pk, Frs Pk (FEL5224301)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- FELLOWES Thermal Binding Cover, 30 Sh, 11x8.5, PK10 (FEL5256801)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- FELLOWES Thermal Binding Covers, 3/8", 11x8.5, PK10 (FEL5257001)
- Fellowes Binding Covers