Shop All Arm, Back, and Foot Rests
Fellowes
Back Support, Memory Foam Cushion, Black
Mfr # FEL8037601
Zoro # G6348426
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane Foam
- Width 15"
- Height 14-1/2"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL8037601
- Zoro # G6348426
- UPC # 043859516872
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 15" |
Height | 14-1/2" |
Depth | 2" |
Details
Item | Professional Series Back Support |
Color | Black |
Material | Polyurethane Foam |
Features | Adjustable, Antimicrobial |
Description
Back Support,Memory Foam Cushion,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Executive Chair, 23-, Fixed, Burgundy (B905-BY)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- SAFCO Power Module w/USB (2078BL)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- FELLOWES Adjustable Locking Footrest with Microban, 17.5w x 13.13d x 5.63, Black/Silver (8035001)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- FELLOWES Adjustable Footrest with Microban, HPS Black/Silver (8035001)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- Fellowes Arm, Back, and Foot Rests