Shop All Paper Shredders
Fellowes
Automax Shredder Waste Bags, 16 to 20g
Mfr # 3608401
Zoro # G6180301
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Diameter 21.5"
- Number of Plies 1
- Includes (50) Extra Long Wire Ties
- Width 37.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 3608401
- Zoro # G6180301
- UPC # 043859686179
- Country of Origin United States
- Category Paper Shredders
Dimensions
Diameter | 21.5" |
Width | 37.38" |
Maximum Height | 31.81" |
Depth | 23.5" |
Details
Item | Automax Shredder Waste Bags,16 to 20g |
Color | Clear |
Number of Plies | 1 |
Includes | (50) Extra Long Wire Ties |
For Use With | AutoMax™ 300C, 500C |
Capacity | 16 gal - 20 gal |
Material | Plastic |
Description
Automax Shredder Waste Bags,16 to 20g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, 747, Business, Red (74736)
- SALSBURY INDUSTRIES Letter Box, Aluminum, Powder Coated, Surface, - (2240AP)
- 3M Scotch Desktop Tape Dispenser, Silver (C60-ST)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- FELLOWES Powershred® LX190 Cross-Cut Shredder, 20 Manual Sheet Capacity (5501701)
- FELLOWES Powershred LX210 Micro Cut Shredder, 16 Manual Sheet Capacity, White (5015301)
- FELLOWES Fortishred 2250C Cross-Cut Shredder, 14 Manual Sheet Capacity, TAA Compliant (4616001)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- HSM OF AMERICA Shredder, Cross-Cut, 11-13 Sheet, 21.7 gal. (AF500 L4)
- Fellowes Paper Shredders