Shop All Paper Shredders
Fellowes
AutoMax 600M Auto Feed Micro-Cut Shredder, 600 Auto/14 Manual Sht Cap
Mfr # 4657301
Zoro # G7570135
product price: $2,346.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,346.99
Free 30-Day Returns
Key Features
- Standards CSA Approved; UL Listed
- Color Black
- Capacity 22 gal
- Weight 136 lbs
- Width 17.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4657301
- Zoro # G7570135
- UPC # 43859747702
- Country of Origin China
- Category Paper Shredders
Dimensions
Width | 17.38" |
Height | 35.06" |
Depth | 22.75" |
Shred Size | 5/64" x 35/64" |
Details
Standards | CSA Approved; UL Listed |
Color | Black |
Capacity | 22 gal |
Weight | 136 lbs |
Features | Auto Reverse |
Item | Shredders |
Cut Style | Micro-Cut |
Single Sheet Speed (Ft/Min) | 11 ft/min |
Run Time | Continuous |
Recommended Shredder Users | 3 to 5 |
Shredder Type | 600 Auto Micro-Cut; 14 Manual Micro-Cut |
Sheet Capacity | 600 Auto; 14 Manual |
Motor HP | 1.53 hp |
Daily Usage Level | Heavy |
Specialty Shredding | CDs/DVDs; Junk Mail; Paper Clips; Staples |
Throughput (Sheets X Speed) | 154 |
Description
Fellowes® AutoMax 600M Auto Feed Micro-Cut Shredder, 600 Auto/14 Manual Sheet Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 100 ft- Black (WL-ED-UV-075-100-BK)
- PARTNERS BRAND Corrugated Boxes, 7" x 7" x 9", Kraft, 25/Bundle (779)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- ZORO SELECT 15" x 10" Open Poly Bags, 2 mil, Clear (5DGX1)
- FELLOWES Paper Shredder, HD Cross-Cut, 18 Sheet (3229901)
- FELLOWES Powershred 485i Jam Proof Strip-Cut Shredder, 38 Manual Sheet Cap, TAA (38480)
- FELLOWES LX25 Paper Shredder (FEL4300401)
- FELLOWES Powershred 79Ci Jam Proof Medium-Duty (3227901)
- FELLOWES AutoMax 100M Auto Feed Micro-Cut Shredder, 100 Auto/10 Manual Sht Cap (4629001)
- FELLOWES Paper Shredder, Cross, C-225Ci, Black (FEL38325001)
- GBC AutoFeed+ Office Shredder, 300X, Super Cross-Cut, 300 Sheets (GBCWSM1757608)
- Fellowes Paper Shredders