Shop All Paper Shredders
Fellowes
AutoMax 200M Auto Feed Micro-Cut Shredder, 200 Auto/10 Manual Sht Cap.
Mfr # 4656201
Zoro # G4595620
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sample Oil; Shredder Bags; Operating Manual; Casters
- Color Black
- Width 13.63"
- Weight 41 lbs
- Height 22.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 4656201
- Zoro # G4595620
- UPC # 43859726615
- Country of Origin China
- Category Paper Shredders
Dimensions
Width | 13.63" |
Height | 22.19" |
Depth | 20" |
Details
Includes | Sample Oil; Shredder Bags; Operating Manual; Casters |
Color | Black |
Weight | 41 lbs |
Standards | cUL Approved; UL Listed |
Capacity | 8.5 gal |
Features | Auto Reverse |
Daily Usage Level | Medium |
Throughput (Sheets X Speed) | 1800 |
Specialty Shredding | Credit Cards; Staples |
Recommended Shredder Users | 1 |
Shredder Type | 200 Auto Micro-Cut; 10 Manual Micro-Cut |
Run Time | 25 min On/30 min Off |
Single Sheet Speed (Ft/Min) | 9 ft/min |
Sheet Capacity | 200 Auto; 10 Manual |
Motor HP | 0.64 hp |
Description
Fellowes® AutoMax 200M Auto Feed Micro-Cut Shredder, 200 Auto/10 Manual Sheet Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- ZORO SELECT Corrugated Sheets, 20" x 16 ", Kraft, 50/Bundle (55VJ94)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- FELLOWES Shredder Waste Bags, 14-20g, PK50 (36054)
- FELLOWES Powershred® LX180 Cross-Cut Shredder, 16 Manual Sheet Capacity (5501601)
- FELLOWES Paper Shredder, 99Ms, Blacksv (FEL4609001)
- FELLOWES Paper Shredder, Cross-Cut, 10 Sheet, Black (FEL4606001)
- FELLOWES Paper Shredder, Cross-Cut, 28 Sheets (FEL38425)
- DAHLE High Capacity Shredder, P-4, 38-43 Sheet (20396)
- Fellowes Paper Shredders