Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, 27-1/4" H, Residential
Mfr # 9286001
Zoro # G6573067
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 19 cfm, 35 cfm, 55 cfm
- Color Black
- Type 4-Stage with HEPA
- For Use With 9287001, 9324001
- Width 0 to 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9286001
- Zoro # G6573067
- UPC # 043859651535
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Width | 0 to 10 in |
Height | 21 to 30 in |
Depth (In.) | 8 1/2 in |
Cord Length (Ft.) | 6 |
Width (In.) | 7 1/4 in |
Height (In.) | 27 1/4 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 27-1/4 in x 7-1/4 in x 8-1/2 in |
Overall Width | 7 1/4 in |
Overall Height | 27 1/4 in |
Overall Depth | 8 1/2 in |
Power Cord Length | 6 ft |
Manufacturer Warranty Length | 3 yr Limited |
Overall HxWxD | 27 1/4 in x 7 1/4 in x 8 1/2 in |
Overall H x W x D | 27 1/4 in x 7 1/4 in x 8 1/2 in |
Description
Air Purifier, Residential, Portable Mount, CADR Rating Tobacco Smoke 68, Dust 65, Pollen 75, Number of Speeds 3, MERV 4, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3, Sound Level dBA 60, Voltage 120, 60 Hz, 1 Phase, 0.4 Amps AC, 50 Watts, Height (In.) 27-1/4, Width (In.) 7 1/4, Depth (In.) 8-1/2, High Gloss Finish, Black, Includes Carbon Filter, HEPA Filter, Cord Length (Ft.) 6, Agency Compliance UL, AHAM, CARB, AAFA, For Use With Mfr. No. 9287001, 9324001
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Oil Burner, Integrated Solenoid, 115VAC (131522B)
- HONEYWELL Dr120A3000 Truedry Dr120 Whole (DR120A3000)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2B9)
- ATLANTIC BLOWERS Centrifugal Blower, 0.33 HP, 190 cfm (ABC-100)
- FELLOWES Air Purifier, 22-1/2" H, Commercial (9416101)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573001)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- OMNITEC DESIGN HEPA Filter 99.97 per., 18inHx24inWx12inL (OAH2418-20)
- Fellowes Air Cleaners and Accessories