Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, Wall Mount, 400 cfm, 19 1/2
Mfr # 5885101
Zoro # G710397398
product price: $3,429.99
/ea
Free Shipping & Returns
$3,429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 400 cfm
- Voltage 120 V AC
- Overall Width 9 1/2 in
- Overall Depth 34 3/4 in
- Number of Speeds 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5885101
- Zoro # G710397398
- UPC # 043859790364
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 9 1/2 in |
Overall Depth | 34 3/4 in |
Overall Height | 19 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
Wall AW2 Air Purifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Pipe Section, 4" Dia., 2 ft. L (4E24)
- POLYESTER FIBERS Polyester Pad (110124-5)
- DAYTON VR Wire Set and Knob (VEGGS45905G)
- NVENT HOFFMAN Cooling Fan w/ Fltr, Cmpst Air, Grd Grlle, Hz: 50/60 (TFP41)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- FELLOWES Air Purifier, 22-1/2" H, Commercial (9416101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- BEGHELLI Air Purifier using UV-C Light (SA-30)
- Fellowes Air Cleaners and Accessories