Shop All Air Cleaners and Accessories
Fellowes
Air Purifier Kit, For Mfr. No. 9416101
Mfr # 9540801
Zoro # G6544008
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With Mfr. No. 9416101
- Width 16.3"
- Height 25.3"
- Includes Mounting Template, Recess Pan, Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9540801
- Zoro # G6544008
- UPC # 043859712397
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 16.3" |
Height | 25.3" |
Depth | 3.3" |
Overall Depth | 3 1/4 in |
Overall Height | 25 1/4 in |
Overall Width | 16 1/4 in |
Details
Item | Air Purifier Recess Kit |
Color | White |
For Use With | Mfr. No. 9416101 |
Includes | Mounting Template, Recess Pan, Screws |
Weight | 10.32 lb |
Product Type | Air Purifier Recess Kit |
Compatible Manufacturer Model Number | 9416101 |
Description
Air Purifier Recess Kit, Compatible Grainger Part Number 459V99, Compatible Manufacturer Model Number 9416101, Includes Mounting Template, Recess Pan, Screws, Air Purifier Recess Kit, White, Overall Depth 3 1/4 in, Overall Height 25 1/4 in, Overall Width 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOMANCO Lomanco CV2BM 2 in. Mill Circle Vent; 6 Pack (461319)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- SIEMENS Room Temperature Sensor, OLED, Commercial (QAA2212.FWSN)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- FELLOWES Air Purifier, 22-1/2" H, Commercial (9416101)
- FELLOWES AeraMax® DX95 Residential 4 Stage HEPA Air Purifier, 120V, White (9320801)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- MEDIFY AIR MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK (MA-25-B2)
- Fellowes Air Cleaners and Accessories