Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, Ceiling Mount, 715 cfm, 60 Hz
Mfr # 5889201
Zoro # G210397232
product price: $4,879.99
/ea
Free Shipping & Returns
$4,879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 715 cfm
- Voltage 120 V AC
- Overall Depth 48 7/8 in
- Filter Efficiency 99.95 %
- Standards CARB, EN1822M, Energy Star 2.0, FCC, UL 507
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5889201
- Zoro # G210397232
- UPC # 043859787616
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Depth | 48 7/8 in |
Overall Width | 12 3/4 in |
Overall Height | 14 1/4 in |
Power Cord Length | 10 ft |
Manufacturer Warranty Length | 5 yr |
Description
Ceiling AC2 Air Purifier,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET 4-V TITAN R32/454B/410A PSI @F MANIFOLD (49974)
- ARM & HAMMER Pleated Air Filter, 12" x 12" x 1", 4 Pack (KA12X12X1_4)
- JOHNSON CONTROLS Wiring Harness, 6 - 1/2 Ft. (WHA-P399-200C)
- AMERIMAX HOME PRODUCTS Mill ALU Rain Diverter (5402000060)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- Fellowes Air Cleaners and Accessories