Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, Ceiling Mount, 300 cfm, 60 Hz
Mfr # 5888601
Zoro # G510411485
product price: $3,299.99
/ea
Free Shipping & Returns
$3,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 300 cfm
- Voltage 120 V AC
- Overall Width 23 1/2 in
- Filter Efficiency 99.95 %
- Overall Depth 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 5888601
- Zoro # G510411485
- UPC # 043859787555
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Overall Width | 23 1/2 in |
Overall Depth | 23 1/2 in |
Overall Height | 12 3/8 in |
Power Cord Length | 16 ft |
Manufacturer Warranty Length | 5 yr |
Description
Recess AR1 Air Purifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 44 in.-lb., Modulating (GDE161.1P)
- DWYER INSTRUMENTS Outside Air Temperature Sensor, Low Cost Temp Snsr (O-45)
- FRIEDRICH 62400127 Air Filter Assembly (62400127)
- ATCO Insulated Flexible Duct, 180F (17002516)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- FELLOWES Fellowes 9286201 Aeramax 290 Air Purifier (9286201)
- FELLOWES Air Purifier, 22-1/2" H, Commercial (9416101)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- OMNITEC DESIGN Carbon Filter Pad, 18inHx24inWx2inL (OG2418D)
- Fellowes Air Cleaners and Accessories