Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, 90 sq.ft., Black
Mfr # FEL9286001
Zoro # G5174526
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 8.5"
- Width 7 1/4"
- Voltage 120V
- Height 27 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL9286001
- Zoro # G5174526
- UPC # 043859651535
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 8.5" |
Width | 7 1/4" |
Height | 27 1/4" |
Depth | 8 1/2" |
Size | 0.3 microns |
Details
Item | Air Purifier,90 sq.ft.,Black |
Color | Black |
Voltage | 120V |
Coverage | 100-200 sq ft |
CADR Rating | 68 (smoke); 65 (dust); 75 (pollen) |
Standards | California Air Resources Board (CARB) Compliant; True HEPA filter (99.97% efficient down to 0.3 micron particles, tested according to standard IEST RP CC001.5); UL Listed |
Number of Speeds | 3 |
Weight | 12.5 lbs |
Description
Air Purifier,90 sq.ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL PreCharged 15FT Line Set (NV15-3834)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns (VP4D)
- 3M CUNO Cartridge, Water Filter, Cfs8720 (CFS8720)
- ALL-FILTERS 14X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (14251.11 4PK)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- FELLOWES AeraMax® DX95 Residential 4 Stage HEPA Air Purifier, 120V, White (9320801)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- TRUSENS AIR-PURIFIER, LARGE (TNSZ3000AP)
- Fellowes Air Cleaners and Accessories