Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, 25-1/8" H, Residential
Mfr # 9286201
Zoro # G6568517
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 44 cfm, 83 cfm, 116 cfm, 197 cfm
- Color Black
- Type 4-Stage with HEPA
- For Use With 9287201, 9324201
- Width 11 to 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9286201
- Zoro # G6568517
- UPC # 043859651559
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Height (In.) | 25 1/8 in |
Depth (In.) | 8 1/8 in |
Cord Length (Ft.) | 6 |
Width (In.) | 16 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 25-1/8 in x 16 in x 8-1/8 in |
Overall Width | 16 in |
Overall Height | 25 1/8 in |
Overall Depth | 8 1/8 in |
Power Cord Length | 6 ft |
Overall HxWxD | 25 1/8 in x 16 in x 8 1/8 in |
Manufacturer Warranty Length | 3 yr Limited |
Overall H x W x D | 25 1/8 in x 16 in x 8 1/8 in |
Description
Portable Air Clean,4Speed,70 dB,197 cfm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 20", MERV (FC200E1011)
- ROBINAIR Valve Core Remover/lnstaller, 1/4" M (18560)
- MASTER FLOW 10 in. x 4 in. to 6 in. 90-Degree Register Box (90RB10X4X6)
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- FELLOWES Portable Air Clean, 5Speed, 68 dB, 4Stage (9573301)
- GROVPURE Aspen H13 Hepa Air Purifier (GROV1)
- Fellowes Air Cleaners and Accessories