Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, 22-11/16" H, Commercial
Mfr # 9573201
Zoro # G6527801
product price: $1,580.99
/ea
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 76 cfm, 93 cfm, 112 cfm, 140 cfm, 220 cfm
- Color Silver
- Type 3-Stage with HEPA
- For Use With 9416502, 9416602, 9436802, 9436902
- Width 21 to 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9573201
- Zoro # G6527801
- UPC # 043859722167
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | 21 to 30 in |
Width (In.) | 21 in |
Depth (In.) | 10 5/8 in |
Height (In.) | 22 11/16 in |
Cord Length (Ft.) | 5 1/2 |
Depth | 11 to 20 in |
Overall Dimensions - H x W x D | 22-11/16 in x 21 in x 10-5/8 in |
Overall Height | 22 3/4 in |
Overall Width | 21 in |
Overall Depth | 10 5/8 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall HxWxD | 22 3/4 in x 21 in x 10 5/8 in |
Overall H x W x D | 22 3/4 in x 21 in x 10 5/8 in |
Description
Air Purifier, Commercial, Portable Mount, CADR Rating Tobacco Smoke 211, Dust 228, Pollen 285, Number of Speeds 5, Air Flow (CFM) 220, MERV 4, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3, Sound Level dBA 64, Voltage 120, 60 Hz, 1 Phase, 1.0 Amps AC, 109 Watts, Height (In.) 22-11/16, Width (In.) 21, Depth (In.) 10-5/8, Gloss Finish, Silver, Includes Prefilter, Carbon Filter, HEPA Filter, Mirror Cling, Cord Length (Ft.) 5-1/2, Agency Compliance UL, FCC, Energy Star, CARB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x24"x1" (274-200-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x24"x1" (274-240-240)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 24"x36"x1" (274-240-360)
- BALDWIN FILTERS Panel Air Element (PA10438)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- KINGSCOTE Dye Tracer Liquid, Blue, 1 Gallon (206002-01G)
- Fellowes Air Cleaners and Accessories