Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, 20-1/2" H, Residential
Mfr # 9286101
Zoro # G6556230
original price:
$444.19
36% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 25 cfm, 49 cfm, 72 cfm, 130 cfm
- Color Black
- Type 4-Stage with HEPA
- For Use With 9287101, 9324101
- Width 11 to 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9286101
- Zoro # G6556230
- UPC # 043859651542
- Country of Origin Taiwan, Province of China
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Cord Length (Ft.) | 6 |
Height (In.) | 20 1/2 in |
Width (In.) | 13 in |
Depth (In.) | 7 1/8 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 20-1/2 in x 13 in x 7-1/8 in |
Overall Width | 13 in |
Overall Height | 20 1/2 in |
Overall Depth | 7 1/8 in |
Manufacturer Warranty Length | 3 yr Limited |
Overall HxWxD | 20 1/2 in x 13 in x 7 1/8 in |
Power Cord Length | 6 ft |
Overall H x W x D | 20 1/2 in x 13 in x 7 1/8 in |
Description
Air Purifier, Residential, Portable Mount, CADR Rating Tobacco Smoke 126, Dust 129, Pollen 124, Number of Speeds 4, MERV 4, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3, Sound Level dBA 70, Voltage 120, 60 Hz, 1 Phase, 0.5 Amps AC, 62 Watts, Height (In.) 20-1/2, Width (In.) 13, Depth (In.) 7-1/8, High Gloss Finish, Black, Includes Carbon Filter, HEPA Filter, Cord Length (Ft.) 6, Agency Compliance UL, AHAM, Energy Star, CARB, AAFA, For Use With Mfr. No. 9287101, 9324101
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1/2 (VG1245AD)
- BSC PREFERRED 20x25x4 SpacGard Filter (AXP-213-13R-2)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9539-12)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573001)
- FELLOWES Air Purifier, 22-1/2" H, Commercial (9416101)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- FELLOWES Portable Air Clean, 5Speed, 68 dB, 4Stage (9573301)
- MEDIFY AIR MA125 with UV H14 with True HEPA Filter 2500 sq ft Coverage Black 1Pack (MA-125-B1)
- Fellowes Air Cleaners and Accessories