Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, 19-1/2" H, Commercial
Mfr # 9573101
Zoro # G6550999
product price: $1,971.99
/ea
Free Shipping & Returns
$1,971.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 153 cfm, 186 cfm, 224 cfm, 280 cfm, 440 cfm
- Color Silver
- Type 3-Stage with HEPA
- For Use With 9416502, 9416602, 9436802, 9436902
- Width 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9573101
- Zoro # G6550999
- UPC # 043859722150
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 37" |
Height | 19.5" |
Height (In.) | 19 1/2 in |
Width (In.) | 37 in |
Depth (In.) | 9 1/2 in |
Depth | 9.5" |
Overall Dimensions - H x W x D | 19-1/2 in x 37 in x 9-1/2 in |
Overall Width | 37 in |
Overall Height | 19 1/2 in |
Overall Depth | 9 1/2 in |
Overall HxWxD | 19 1/2 in x 37 in x 9 1/2 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall H x W x D | 19 1/2 in x 37 in x 9 1/2 in |
Description
Air Purifier, Commercial, Wall Mount, CADR Rating Tobacco Smoke 450, Dust 400, Pollen 450, Number of Speeds 5, Air Flow (CFM) 430, MERV 4, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3, Sound Level dBA 74, Voltage 120, 60 Hz, 1 Phase, 1.5 Amps AC, 180 Watts, Height (In.) 19-1/2, Width (In.) 37, Depth (In.) 9-1/2, Gloss Finish, Silver, Includes Prefilter, Carbon Filter, HEPA Filter, Mirror Cling, Cord Length (Ft.) 0, Agency Compliance UL, FCC, Energy Star, CARB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR P125 Replace Vent ASM, H50100 11982B (235949)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 27.62, White, Steel (4JRU1)
- THE BRUSH MAN Double Fork Silicone Roller, 4” X -2”, Threaded Foam Hdl, 3PK (SEAM-4R-TSF)
- ALLEGRO INDUSTRIES Ventilation Duct, Black/Yellow, 15 ft L (9550-15SB)
- FELLOWES AeraMax® DX95 Residential 4 Stage HEPA Air Purifier, 120V, White (9320801)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- FELLOWES Portable Air Clean, 5Speed, 68 dB, 4Stage (9573301)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- BRIGHT DYES Dye Tracer Powder, Fluorescent Red, 1 lb (105403)
- Fellowes Air Cleaners and Accessories