Shop All Air Cleaners and Accessories
Fellowes
Air Purifier, 19-1/2" H, Commercial
Mfr # 9573001
Zoro # G6562013
product price: $1,234.99
/ea
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 76 cfm, 93 cfm, 112 cfm, 140 cfm, 220 cfm
- Color Silver
- Type 3-Stage with HEPA
- For Use With 9416502, 9416602, 9436802, 9436902
- Width 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9573001
- Zoro # G6562013
- UPC # 043859722143
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 21" |
Height | 19.5" |
Width (In.) | 21 in |
Depth (In.) | 9 1/2 in |
Height (In.) | 19 1/2 in |
Depth | 9.5" |
Overall Dimensions - H x W x D | 19-1/2 in x 21 in x 9-1/2 in |
Overall Width | 21 in |
Overall Height | 19 1/2 in |
Overall Depth | 9 1/2 in |
Manufacturer Warranty Length | 5 yr Limited |
Overall HxWxD | 19 1/2 in x 21 in x 9 1/2 in |
Overall H x W x D | 19 1/2 in x 21 in x 9 1/2 in |
Description
Air Purifier, Commercial, Wall Mount, CADR Rating Tobacco Smoke 221, Dust 234, Pollen 253, Number of Speeds 5, Air Flow (CFM) 220, MERV 4, Filter Efficiency ( Percent) 99.97, Filter Rating (Microns) 0.3, Sound Level dBA 64, Voltage 120, 60 Hz, 1 Phase, 1.0 Amps AC, 109 Watts, Height (In.) 19-1/2, Width (In.) 21, Depth (In.) 9-1/2, Gloss Finish, Silver, Includes Prefilter, Carbon Filter, HEPA Filter, Mirror Cling, Cord Length (Ft.) 0, Agency Compliance UL, FCC, Energy Star, CARB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Assembly (HV2125000G)
- TEMPCO Band Heater, 4 In. W, 240V, 1400 Deg F (BCH06427)
- HONEYWELL 221508A2 Resistor Board For (221508A2)
- HOTPOD In-line Duct Fan Heater, 210 cfm, 8 in. (HP8-1440120-2T)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- FELLOWES AeraMax® Professional 4S Commercial HEPA Air Purifier, 120V, White (9451201)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- FELLOWES Air Purifier, 25-1/8" H, Residential (9286201)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- Fellowes Air Cleaners and Accessories