Shop All Air Cleaner Filters
Fellowes
Air Filter, 14-3/4x13-3/4x2-1/4, PK4
Mfr # 9416502
Zoro # G6629423
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15 in x 14 in x 3 in
- Nominal Height 15 in
- Nominal Width 14 in
- Nominal Depth 3 in
- For Use With 9416301, 9450001, 9451201, Mfr. No. 9416201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9416502
- Zoro # G6629423
- UPC # 043859683697
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 15 in x 14 in x 3 in |
Nominal Height | 15 in |
Nominal Width | 14 in |
Nominal Depth | 3 in |
Actual Width | 13 3/4 in |
Actual Height | 14 3/8 in |
Actual Depth | 2 1/4 in |
Details
For Use With | 9416301, 9450001, 9451201, Mfr. No. 9416201 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Pack Quantity | 4 |
Filter Layer Type | Carbon |
Includes Frame | Yes |
Filters Out | Odors, VOCs |
Media Material | Activated Carbon |
Number of Filters | 4 |
Compatible Manufacturer Model Number | 9416201, 9416301, 9450001, 9451201 |
Filter Type | Carbon |
Color | Black |
Description
Air Cleaner Filter, Filter Type Carbon, Actual Depth 2 1/4 in, Actual Height 14 3/8 in, Actual Width 13 3/4 in, Compatible Grainger Part Number 459W10, 459W11, 459W12, 459W13, Compatible Manufacturer Model Number 9416201, 9416301, 9450001, 9451201, Number of Filters 4, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 3 in, Nominal Height 15 in, Nominal Width 14 in, Filters Out Odors, VOCs, Includes Frame Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 18" Pedestal Industrial Fan (KTI77733)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 8, High Capacity, Synthetic, 6B923, White (6B923)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYT6)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- FELLOWES Air Cleaner Filter, 13-1/2x10-7/16x1-1/4 (9287101)
- JOHNSON CONTROLS In Line Filter, A-4000-137 (A-4000-1037)
- Fellowes Air Cleaner Filters