Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 16-1/4x12-1/2x1, PK4
Mfr # 9324201
Zoro # G6612833
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17 in x 13 in x 1 in
- Nominal Height 17 in
- Nominal Width 13 in
- Nominal Depth 1 in
- For Use With Mfr. No. 9286201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 9324201
- Zoro # G6612833
- UPC # 043859658190
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 17 in x 13 in x 1 in |
Nominal Height | 17 in |
Nominal Width | 13 in |
Nominal Depth | 1 in |
Actual Width | 12 7/16 in |
Actual Depth | 3/16 in |
Actual Height | 16 1/8 in |
Details
For Use With | Mfr. No. 9286201 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Standards | EN1822-2:2009 |
Media Area | 17.1 sq ft |
Filter Type | Carbon |
Filters Out | Odors |
Filter Layer Type | Carbon |
Includes Frame | Yes |
Number of Filters | 4 |
Compatible Manufacturer Model Number | 9286201, 9320801 |
Pack Quantity | 4 |
Color | Black |
Description
Air Cleaner Filter, Filter Type Carbon, Actual Depth 3/16 in, Actual Height 16 1/8 in, Actual Width 12 7/16 in, Compatible Grainger Part Number 459V96, Compatible Manufacturer Model Number 9286201, 9320801, Number of Filters 4, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 17 in, Nominal Width 13 in, Filters Out Odors, Includes Frame Yes, Media Area 17.1 sq ft, Standards EN1822-2:2009, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGAN Dagan AHF101 Wrought Iron Fireplace Tool Set with Twist Stand; Black - 5 Piece (AHF101)
- DURAVENT 4" BVENT High Wind Cap (4BVVTH)
- LENNOX Pilot Assembly with Electrode (18G90)
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC Air Filter Replacements, Honeywell F35 / F35R #FC35A1019, 2PK (20205.11H)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES Air Cleaner Filter, 16-1/2x5-1/4x1-1/4 (9287001)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- FELLOWES AeraMax Air Purifier, 15x14x1", 4PK (9600501)
- FELLOWES Air Cleaner Filter, 13-1/2x10-7/16x1-1/4 (9287101)
- SHARP Sharp FZ-F30HFU HEPA Replacement Air Purifier Filter (FZ-F30HFU)
- Fellowes Air Cleaner Filters