Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 16-1/2x5-1/4x1-1/4
Mfr # 9287001
Zoro # G6631952
Sold in multiples of 4 for $145.96
$145.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17 in x 5 in x 2 in
- Nominal Height 17 in
- Nominal Width 5 in
- Nominal Depth 2 in
- For Use With Mfr. No. 9286001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 9287001
- Zoro # G6631952
- UPC # 043859651573
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 17 in x 5 in x 2 in |
Nominal Height | 17 in |
Nominal Width | 5 in |
Nominal Depth | 2 in |
Actual Height | 16 1/2 in |
Actual Depth | 1 1/4 in |
Actual Width | 4 9/16 in |
Details
For Use With | Mfr. No. 9286001 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Filter Efficiency | 99.97% |
Compatible Manufacturer Model Number | 9286001, 9320601 |
Filters Out | Smoke, Dust, Mildew, Mold, Pet Dander, Viruses |
Includes Frame | Yes |
Number of Filters | 1 |
Pack Quantity | 1 |
Filters Down To | 0.3 micron |
Filter Type | HEPA |
Color | White |
Description
Air Cleaner Filter, Filter Type HEPA, Actual Depth 1 1/4 in, Actual Height 16 1/2 in, Actual Width 4 9/16 in, Compatible Grainger Part Number 459V90, Compatible Manufacturer Model Number 9286001, 9320601, Number of Filters 1, Nominal Depth 2 in, Nominal Height 17 in, Nominal Width 5 in, Filters Down To 0.3 micron, Filters Out Smoke, Dust, Mildew, Mold, Pet Dander, Viruses, Filter Efficiency 99.97 Percent, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12241.13 4PK)
- ALL-FILTERS 18 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (18201.POLY 6PK)
- KING ELECTRIC Pump House Heater 240/120V 1000/250W - Gray (U24100)
- KING ELECTRIC Kbp Unit Heater 208V 5700W 1-3 Ph (KBP2006-3MP)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- DYNABRADE Pleated Panel Filter (64671)
- Fellowes Air Cleaner Filters