Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 14-3/4x14x2-1/4, PK2
Mfr # 9436902
Zoro # G6620140
product price: $364.99
/pk 2, $182.50/ea
Free Shipping & Returns
Not eligible for select promotions
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15 in x 14 in x 3 in
- Nominal Height 15 in
- Nominal Width 14 in
- Nominal Depth 3 in
- For Use With 9416301, 9450001, 9451201, Mfr. No. 9416201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9436902
- Zoro # G6620140
- UPC # 043859688869
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 15 in x 14 in x 3 in |
Nominal Height | 15 in |
Nominal Width | 14 in |
Nominal Depth | 3 in |
Actual Depth | 2 1/4 in |
Actual Height | 14 3/8 in |
Actual Width | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 9416301, 9450001, 9451201, Mfr. No. 9416201 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Standards | IEST-RP-CC001.5 |
Media Area | 13.35 sq ft |
Filter Efficiency | 99.97% |
Number of Filters | 2 |
Media Material | Activated Carbon |
Pack Quantity | 2 |
Filter Type | HEPA |
Includes Frame | Yes |
Filters Out | Smoke, Dust, Mildew, Mold, Odors, Pet Dander, Viruses, VOCs |
Filter Layer Type | Carbon |
Compatible Manufacturer Model Number | 9416201, 9416301, 9450001, 9451201 |
Filters Down To | 0.3 micron |
Description
Air Cleaner Filter, Filter Type HEPA, Actual Depth 2 1/4 in, Actual Height 14 3/8 in, Actual Width 14 in, Compatible Grainger Part Number 459W10, 459W11, 459W12, 459W13, Compatible Manufacturer Model Number 9416201, 9416301, 9450001, 9451201, Number of Filters 2, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 3 in, Nominal Height 15 in, Nominal Width 14 in, Filters Down To 0.3 micron, Filters Out Smoke, Dust, Mildew, Mold, Odors, Pet Dander, Viruses, VOCs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC OR Gasket (000008940)
- HONEYWELL Thermostat Heat/Cool Economy (CT31A)
- IEC AUX DRAIN PAN L (F190-70002202)
- BROAN Grille Stud (99420585)
- FELLOWES Air Cleaner Filter, 13-1/2x10-7/16x1-1/4 (9287101)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- FELLOWES Fellowes 9287001 True Hepa Filter With Aerasafe Antimicrobial Treatment (9287001)
- FELLOWES AeraMax Air Purifier, 15x14x1", 4PK (9600501)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- AIR SYSTEMS INTL Replacement Filter Kit (BB15-FKW)
- Fellowes Air Cleaner Filters