Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 13x7-2/5x1-7/8
Mfr # 9544301
Zoro # G6616738
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 13 in x 8 in x 2 in
- Nominal Height 13 in
- Nominal Width 8 in
- Nominal Depth 2 in
- For Use With Mfr. No. 9416101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 9544301
- Zoro # G6616738
- UPC # 043859713950
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 13 in x 8 in x 2 in |
Nominal Height | 13 in |
Nominal Width | 8 in |
Nominal Depth | 2 in |
Actual Depth | 1 7/8 in |
Actual Height | 12 7/8 in |
Actual Width | 7 3/8 in |
Details
For Use With | Mfr. No. 9416101 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Media Area | 12.91 sq ft |
Filter Efficiency | 99.97% |
Standards | IEST-RP-CC001.5 |
Compatible Manufacturer Model Number | 9416101 |
Filters Out | Smoke, Dust, Mildew, Mold, Pet Dander, Viruses |
Number of Filters | 1 |
Filters Down To | 0.3 micron |
Filter Type | HEPA |
Includes Frame | Yes |
Pack Quantity | 1 |
Color | White |
Description
Air Cleaner Filter, Filter Type HEPA, Actual Depth 1 7/8 in, Actual Height 12 7/8 in, Actual Width 7 3/8 in, Compatible Grainger Part Number 459V99, Compatible Manufacturer Model Number 9416101, Number of Filters 1, Nominal Depth 2 in, Nominal Height 13 in, Nominal Width 8 in, Filters Down To 0.3 micron, Filters Out Smoke, Dust, Mildew, Mold, Pet Dander, Viruses, Filter Efficiency 99.97 Percent, Includes Frame Yes, Media Area 12.91 sq ft, Standards IEST-RP-CC001.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-428N)
- RAYPAK Air Filter (012843F)
- NORDFAB Round 45 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 15-1/4" L (8040400002)
- ZORO SELECT Electric Heating Cable, 240VAC, 50 ft Length (13R082)
- FELLOWES Air Cleaner Filter, 13-1/2x10-7/16x1-1/4 (9287101)
- FELLOWES Fellowes 9287001 True Hepa Filter With Aerasafe Antimicrobial Treatment (9287001)
- FELLOWES Air Cleaner Filter, 16-1/2x12-5/8x1-1/4 (9287201)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- DURAFLOW FILTRATION Pre/Post Filters for SST1000, 10C26S-010, SRP-12, 12C11S-010, ACM1000 (CF2563 - 2 Pack)
- Fellowes Air Cleaner Filters