Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 13-1/4x10-1/4x1, PK4
Mfr # 9324101
Zoro # G6621793
product price: $35.59
/pk 4, $8.90/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14 in x 11 in x 1 in
- Nominal Height 14 in
- Nominal Width 11 in
- Nominal Depth 1 in
- For Use With Mfr. No. 9286101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9324101
- Zoro # G6621793
- UPC # 043859658183
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 14 in x 11 in x 1 in |
Nominal Height | 14 in |
Nominal Width | 11 in |
Nominal Depth | 1 in |
Actual Height | 13 3/16 in |
Actual Depth | 3/16 in |
Actual Width | 10 1/8 in |
Details
For Use With | Mfr. No. 9286101 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Media Area | 11.2 sq ft |
Standards | EN1822-2:2009 |
Compatible Manufacturer Model Number | 9286101, 9320701 |
Number of Filters | 4 |
Pack Quantity | 4 |
Includes Frame | Yes |
Filter Type | Carbon |
Filter Layer Type | Carbon |
Filters Out | Odors |
Color | Black |
Description
Air Cleaner Filter, Filter Type Carbon, Actual Depth 3/16 in, Actual Height 13 3/16 in, Actual Width 10 1/8 in, Compatible Grainger Part Number 459V93, Compatible Manufacturer Model Number 9286101, 9320701, Number of Filters 4, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 14 in, Nominal Width 11 in, Filters Out Odors, Includes Frame Yes, Media Area 11.2 sq ft, Standards EN1822-2:2009, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 2W, N/C, 24V, On/Off, End Switch (VT2343G13A02A0F)
- IEC BLOWER HOUSING ASSY MY04 (D019-90000462)
- SUNSTAR HEATING PRODUCTS SunStar U Bend Reflector Kit For U Shaped Infrared Tube Heaters (43488000)
- ARMSTRONG INTERNATIONAL Steam Trap, 75 psi, 377F, 5-1/2 In. L (75AI4)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- FELLOWES AeraMax Air Purifier, 15x14x1", 4PK (9600501)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544601)
- FELLOWES True HEPA Filter for Fellowes 190 Air Purifiers (9287101)
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- DAYTON HEPA Filter, For G1208681 (2HNP8)
- Fellowes Air Cleaner Filters