Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 13-1/2x10-7/16x1-1/4
Mfr # 9287101
Zoro # G6627877
Sold in multiples of 4 for $159.56
$159.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 14 in x 11 in x 2 in
- Nominal Height 14 in
- Nominal Width 11 in
- Nominal Depth 2 in
- For Use With Mfr. No. 9286101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 9287101
- Zoro # G6627877
- UPC # 043859651580
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 14 in x 11 in x 2 in |
Nominal Height | 14 in |
Nominal Width | 11 in |
Nominal Depth | 2 in |
Actual Width | 10 5/16 in |
Actual Depth | 1 3/16 in |
Actual Height | 13 3/8 in |
Details
For Use With | Mfr. No. 9286101 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Filter Efficiency | 99.97% |
Compatible Manufacturer Model Number | 9286101, 9320701 |
Pack Quantity | 1 |
Filter Type | HEPA |
Filters Down To | 0.3 micron |
Filters Out | Smoke, Dust, Mildew, Mold, Pet Dander, Viruses |
Includes Frame | Yes |
Number of Filters | 1 |
Color | White |
Description
Air Cleaner Filter, Filter Type HEPA, Actual Depth 1 3/16 in, Actual Height 13 3/8 in, Actual Width 10 5/16 in, Compatible Grainger Part Number 459V93, Compatible Manufacturer Model Number 9286101, 9320701, Number of Filters 1, Nominal Depth 2 in, Nominal Height 14 in, Nominal Width 11 in, Filters Down To 0.3 micron, Filters Out Smoke, Dust, Mildew, Mold, Pet Dander, Viruses, Filter Efficiency 99.97 Percent, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 13 (2JVE1)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (707035-000)
- MCDONNELL & MILLER 101A-120V Electric Water Feeder (101A-120V)
- HONEYWELL Repack Kit, VP526/531A with Lube (14003297-001)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- FELLOWES Air Cleaner Filter, 16-1/2x5-1/4x1-1/4 (9287001)
- FELLOWES True HEPA Filter for Fellowes 190 Air Purifiers (9287101)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- HONEYWELL Fk06-103-Dus-Lf Fk06 Prv Filter (FK06-103-D)
- Fellowes Air Cleaner Filters