Shop All Air Cleaner Filters
Fellowes
Air Cleaner Filter, 10-3/4" H, 11-15/16" W
Mfr # 5890101
Zoro # G210397249
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Depth 11 15/16 in
- Filter Efficiency 99.95%
- Filters Out Allergens, Dander, Dust, Pet, Pollen, Smoke
- Actual Height 10 3/4 in
- Compatible Manufacturer Model Number Array Ceiling AC2, Recess AR1, Recess AR2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 5890101
- Zoro # G210397249
- UPC # 043859790548
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Actual Depth | 11 15/16 in |
Actual Height | 10 3/4 in |
Actual Width | 11 15/16 in |
Details
Item | Air Cleaner Filter |
Filter Efficiency | 99.95% |
Filters Out | Allergens, Dander, Dust, Pet, Pollen, Smoke |
Compatible Manufacturer Model Number | Array Ceiling AC2, Recess AR1, Recess AR2 |
Frame Material | ABS |
Includes | Filter |
Filter Layer Type | HEPA |
Number of Filters | 1 |
Filters Down To | 0.1 micron |
Performance Rating | MERV 17 |
Media Material | Carbon |
Filter Type | Prefilter, Carbon and Hospital Grade H13 True HEPA |
Description
Air Cleaner Filter, Filter Type Prefilter, Carbon and Hospital Grade H13 True HEPA, Performance Rating MERV 17, Actual Depth 11 15/16 in, Actual Height 10 3/4 in, Actual Width 11 15/16 in, Compatible Grainger Part Number 812CC2, 812CC3, 812CC6, 812CC8, Compatible Manufacturer Model Number Array Ceiling AC2, Recess AR1, Recess AR2, Number of Filters 1, Media Material Carbon, Filter Layer Type HEPA, Filters Down To 0.1 micron, Filters Out Allergens, Dander, Dust, Pet, Pollen, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 7 (48ZN29)
- ALL-FILTERS 25X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (25251.8 4PK)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170CA-3C)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK4 (9416502)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- Fellowes Air Cleaner Filters