Shop All Air Cleaners and Accessories
Fellowes
AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White
Mfr # 9320801
Zoro # G701956931
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 25.5"
- Height 8.13"
- Size 0.3 microns
- Depth 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 9320801
- Zoro # G701956931
- UPC # 43859660117
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 25.5" |
Height | 8.13" |
Size | 0.3 microns |
Depth | 16" |
Details
Color | White |
Weight | 21.86 lbs |
Number of Speeds | 3 |
CADR Rating | 188 (smoke); 196 (dust); 188 (pollen) |
Standards | AHAM Certified; CARB Certified; Energy Star Rated; UL Listed |
Description
Effectively purifies air in a large rooms 300-600 square feet with a 4-stage hospital-type filtration. AeraSmart Sensor monitors the air quality and automatically adjusts the fan speed to keep your air purified. True HEPA filter with AeraSafe antimicrobial treatment safely removes 99.97% of airborne particles as small as 0.3 microns, including pollen, ragweed and other allergens, viruses, germs, dust mites, mold spores, pet dander and cigarette smoke. Extremely effective at capaturing influenza virus from indoor air ( based on independent testing). Carbon filter removes odors and captures large airborne particulates. Aera+ Mode for allergy and cold/flu seasons. Ultra quiet operation. Fan Speed Indicator lets you manually adjust the fan speed setting - low, medium, high or turbo. Filter Change Indicators let you know when it is time to replace your Carbon or True HEPA filter. Built-in handle for easy portability. User-friendly capacitive touch display panel effectively communicates machine performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 12 x 24 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS201224)
- ZORO SELECT Tune Up Kit, For Use With 3VE52C-I (21EX29)
- YORK Switch, 115 deg. to 145 deg. F, Auto Reset (S1-025-35381-000)
- TRION 255649-102 Air Bear Replacement (255649-102)
- FELLOWES Air Purifier, 19-1/2" H, Commercial (9573101)
- FELLOWES AeraMax® Professional AM 2 Commercial HEPA Air Purifier, 120V, White (9416101)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- FELLOWES Portable Air Clean, 5Speed, 68 dB, 4Stage (9573301)
- FELLOWES Fellowes 9286201 Aeramax 290 Air Purifier (9286201)
- EXTRACT-ALL Refillable 5" Module, Carbon for SP-400 (F-400-C5)
- Fellowes Air Cleaners and Accessories