Shop All Air Cleaner Filters
Fellowes
AeraMax Air Purifier, 15x14x1", 4PK
Mfr # 9600501
Zoro # G900720807
Not eligible for select promotions
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15 in x 14 in x 1 in
- Nominal Height 15 in
- Nominal Width 14 in
- Nominal Depth 1 in
- For Use With AeraMax PRO AM 3/3S, 4/4S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 9600501
- Zoro # G900720807
- UPC # 043859720361
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 15 in x 14 in x 1 in |
Nominal Height | 15 in |
Nominal Width | 14 in |
Nominal Depth | 1 in |
Actual Filter Size | 14 3/8 in x 13 3/4 in x 1/8 in |
Actual Depth | 1/8 in |
Actual Width | 13 3/4 in |
Actual Height | 14 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | AeraMax PRO AM 3/3S, 4/4S |
Item | AeraMax Air Purifier |
Includes | (4) Prefilters |
Media Area | 1.37 sq ft |
Number of Filters | 4 |
Pack Quantity | 4 |
Compatible Manufacturer Model Number | AeraMax PRO AM 3/3S, 4/4S |
Filter Type | Prefilter |
Filter Layer Type | Carbon |
Includes Frame | No |
Description
AeraMax Air Purifier, Filter Type Prefilter, Actual Depth 1/8 in, Actual Height 14 3/8 in, Actual Width 13 3/4 in, Compatible Manufacturer Model Number AeraMax PRO AM 3/3S, 4/4S, Number of Filters 4, Filter Layer Type Carbon, Nominal Depth 1 in, Nominal Height 15 in, Nominal Width 14 in, Includes Frame No, Media Area 1.37 sq ft, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- ROBERTSHAW Electric Thermostat (5300-023)
- LL BUILDING PRODUCTS Master Flow Replacement Motor, For: Masterflow Power Attic Vent Models (PVM105/110)
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- FELLOWES Air Cleaner Filter, 13-1/4x10-1/4x1, PK4 (9324101)
- FELLOWES Air Cleaner Filter, 16-1/4x12-1/2x1, PK4 (9324201)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- FELLOWES Air Cleaner Filter, 13x7-2/5x1-7/8 (9544501)
- FELLOWES AeraMax Air Purifier, 13x8, 4PK (9608401)
- FELLOWES Fellowes 9287001 True Hepa Filter With Aerasafe Antimicrobial Treatment (9287001)
- DYNABRADE Pre-Filter Blanket (64986)
- Fellowes Air Cleaner Filters