Shop All Air Cleaner Filters
Fellowes
AeraMax Air Purifier, 13x8, 4PK
Mfr # 9608401
Zoro # G000720783
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 13 in x 8 in
- Nominal Height 13 in
- Nominal Width 8 in
- Nominal Depth 0 in
- For Use With AeraMax PRO AM 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 9608401
- Zoro # G000720783
- UPC # 043859728817
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 13 in x 8 in |
Nominal Height | 13 in |
Nominal Width | 8 in |
Nominal Depth | 0 in |
Actual Height | 12 13/16 in |
Actual Depth | 0 in |
Actual Filter Size | 12 13/16 in x 7 3/8 in x 0 in |
Actual Width | 7 3/8 in |
Details
For Use With | AeraMax PRO AM 2 |
Item | AeraMax Air Purifier |
Media Area | 0.65 sq ft |
Includes | (4) Prefilters |
Includes Frame | No |
Filter Layer Type | Carbon |
Pack Quantity | 4 |
Filter Type | Prefilter |
Compatible Manufacturer Model Number | AeraMax PRO AM 2 |
Number of Filters | 4 |
Description
AeraMax Air Purifier, Filter Type Prefilter, Actual Depth 0 in, Actual Height 12 13/16 in, Actual Width 7 3/8 in, Compatible Manufacturer Model Number AeraMax PRO AM 2, Number of Filters 4, Filter Layer Type Carbon, Nominal Depth 0 in, Nominal Height 13 in, Nominal Width 8 in, Includes Frame No, Media Area 0.65 sq ft, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 10 in. Air-Tite Take-Off (ATTO10)
- SUPCO Fan Relay, 24VAC, NO/NC (90380)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- DR INFRARED HEATER Heating Cables for Pipe and Roof De-Icing, Self-Regulating with Thermostat 240V/2400W/200 ft. (DR-9RC2200)
- FELLOWES Air Cleaner Filter, 16-1/2x5-1/4x1-1/4 (9287001)
- FELLOWES AeraMax Air Purifier, 15x14x1", 4PK (9600501)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- FELLOWES Replacement Filter, Ap-300ph, True Hepa (FEL9370101)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- FELLOWES True HEPA Filter for Fellowes 190 Air Purifiers (9287101)
- DRI-EAZ Air Cleaner Filter, MERV 5, PK3 (F585)
- Fellowes Air Cleaner Filters