Shop All Arm, Back, and Foot Rests
Fellowes
Adjustable Locking Footrest with Microban, 17.5w x 13.13d x 5.63, Black/Silver
Mfr # 8035001
Zoro # G505674666
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Silver
- Material HPS
- Height 4.13" to 5.63"
- Depth 13.13"
- Features Microban®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 8035001
- Zoro # G505674666
- UPC # 43859487219
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Height | 4.13" to 5.63" |
Depth | 13.13" |
Adjustable Height | 3-Position Height; Position Lock; Tilt 30° To -30° |
Details
Item | Footrests |
Color | Black/Silver |
Material | HPS |
Features | Microban® |
Fabric Weight | 4.2 lbs |
Description
The Fellowes Office Suites Adjustable Footrest supports your feet to help prevent back and leg discomfort and features new and improved Microban antimicrobial protection to keep product cleaner. Tilt adjusts 30 degrees forward or back while the height adjusts to 4.13", 4.88", or 5.63". The locking mechanism either holds the footrest in preferred position or allows you to rock back and forth to encourage lower leg movement. No bending or stooping—footrest adjusts using only foot pressure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- FLASH FURNITURE Phantom Series Transparent Stacking Side Chair (FH-121-APC-GG)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- FELLOWES Back Support, Memory Foam Cushion, Black (FEL8037601)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- Fellowes Arm, Back, and Foot Rests