Shop All Arm, Back, and Foot Rests
Fellowes
9190001 Heat and Sooth Chair Backrest
Mfr # 3439190001
Zoro # G311898799
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # 3439190001
- Zoro # G311898799
- Country of Origin United States
- Category Arm, Back, and Foot Rests
Description
Improve your posture and increase back support by using the Fellowes 9190001 Heat and Sooth backrest! Sitting in an office chair all day without proper back support can cause extreme discomfort. Try a backrest to maintain correct posture and relieve pressure on your lower back. This backrest includes a lumbar gel pack that can provide refreshing coolness or soothing heat depending on your preference. Simply heat up the gel pack in the microwave or chill it in the fridge and slide it inside the special lumbar pocket.**Not only does the pack provide temperature control it also conforms to the shape of your back for ultimate comfort. Featuring a slim profile design and an adjustable strap this back rest provides full back coverage and relief from the aches and pains associated with sitting in standard office chairs.**Overall Dimensions:*Length: 13 3/8''*Width: 3''*Height: 14 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- BOSS Black Guest Chair, 26 1/2 in W 26-1/2" L 35-1/2" H, Fixed, Vinyl Seat (B619)
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- FELLOWES Standard Footrest, 17x13x3, Graphite (48121)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- FELLOWES Adjustable Locking Footrest with Microban, 17.5w x 13.13d x 5.63, Black/Silver (8035001)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- Fellowes Arm, Back, and Foot Rests