Shop All Trash Bags
Fellowes
9 gal Shredder Bags, Clear, 100 PK
Mfr # FEL36053
Zoro # G601859264
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height 30"
- Features Recyclable; Disposable; Durable
- Application Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # FEL36053
- Zoro # G601859264
- Country of Origin United States
- Category Trash Bags
Dimensions
Height | 30" |
Width | 29" |
Length | 14" |
Details
Capacity | 9 gal |
Material | Plastic |
Color | Clear |
Item | Shredder Bags |
Features | Recyclable; Disposable; Durable |
Application | Cleaning |
Description
Powershred Waste Bags are designed to fit Fellowes shredder bins. Convenient bags keep work areas clean. 100 percent recyclable bags come in an easy-to-use dispenser box and include extra-long wire ties. Waste bags fit Fellowes 90S, 99Ci and DM17Ci shredders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD HAND WASH RFL VTVR 34OZ (10787)
- GENUINE JOE Hand Soap, Lotion, Jug, 1 gal, Pink, 4 Pack (GJO02107CT)
- PULLMAN HOLT FILTER - CONICAL PREFILTER - FITS ERMATOR (200900050)
- METABO AutoClean Vacuum Cleaner, HEPA, 10.2A (ASR35 ACP HEPA)
- FELLOWES 7 gal Shredder Bags, Clear, 100 PK (FEL36052)
- FELLOWES 38 gal Trash Bags, Clear, 50 PK (FEL3605801)
- FELLOWES Fellowes 36053 Powershred Waste Bags General Office (36053)
- ACCUFIT 23 gal Trash Bags, 30 in x 45 in, Premium, 0.9 mil, Black, 200 PK (H6045TK R01)
- UNI-RAM Uni-Ram UNLB900C-10 Liner Bags 2.0 Mil 10 Pack For Urs500 (UNLB900C-10)
- PITT PLASTICS 40"x46" .95mm 40-45 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74830XK)
- CLASSIC CLEAR 55 gal - 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 0.9 mil, Clear, 100 PK (WEBBC60)
- Fellowes Trash Bags