Shop All Desks
Fellowes
8080201 Lotus DX White Sit-Stand Workstation - 32 3/4'' x 24 1/4''
Mfr # 328FEL808020
Zoro # G411132496
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Happy healthy people are essential to a positive work environment and this Fellowes 8080201 Lotus DX white sit-stand workstation is sure to boost productivity in your office building or classroom! Standing for periods of time throughout the day not only reduces the back and neck pain associated with sitting all day but it also promotes better posture blood flow and overall health. This standing desktop raises the working height of your desk up to 17'' allowing you to take full advantage of the benefits of standing while still being able to work at a computer.**This unit is easy to install or retrofit onto a pre-existing desk or workstation since it arrives fully assembled. It features a two-tier design with a monitor platform on top and a keyboard platform below. With a built-in wireless charging pad equipped with dual USB ports you can rest assured that all your devices will be at full power when you need them. The desk's 32 3/4'' x 24 1/4'' top surface area gives you plenty of space to hold up to 35 lb. of office equipment from dual monitors and phones to laptops and other office supplies. The work surface is also fabricated with Microban antimicrobial protection to reduce the spread of germs resulting in a cleaner office environment and less sick days. Keep your employees or students happy and comfortable by providing them with this stand up workstation!**Overall Dimensions:*Width: 32 3/4''*Depth: 24 1/4''*Height: Adjustable from 5 1/2'' to 22 1/2''*Capacity: 35 lb.**Work Surface Dimensions:*Width: 32 3/4''*Depth: 8''**Keyboard Platform Dimensions:*Width: 32 3/4''*Depth: 12 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 24x24 (ALI15133-C2424GG)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- FELLOWES 24 in D, 48" W, White, High-Pressure Laminate (9649101)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 30 in D, 72" W, Gray Ash, Laminate; Plastic; Wood (9650201)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- Fellowes Desks