Shop All Desks
Fellowes
8042501 Platinum Series 33 1/2'' x 6'' x 24 1/2'' Black Dual Monitor Arm
Mfr # 3438042501
Zoro # G611386057
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Fellowes 8042501 Platinum Series 33 1/2'' x 6'' x 24 1/2'' black dual monitor arm makes it easy to manually adjust your monitor's placement to reduce eye neck and back strains. The simple dual extension arms operate independently of each other each featuring gas spring technology that allows for easy monitor adjustment. Including 2 USB 3.0 ports at the base it is easy to set this arm up and connect your favorite devices.**Designed for an easy installation this dual monitor arm can be mounted with a clamp on desks between 7/8'' to 4 3/4'' thick or a grommet hole between 3/8'' to 2 15/16'' in diameter. It can elevate your monitor up to 15 1/2'' above the desk and swivels up to 360 degrees. Once installed this dual monitor arm also meets VESA requirements making it the perfect option for your office space.**Overall Dimensions:*Width: 33 1/2''*Depth: 6''*Height: 24 1/2''*Monitor Capacity: 20 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10584L.NN)
- FELLOWES 30 in D, 72" W, Gray, Laminate; Plastic; Wood (9649601)
- FELLOWES 30 in D, 60" W, Gray, Laminate; Plastic; Wood (9649501)
- FELLOWES 24 in D, 48" W, Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 24 in D, 48" W, White, High-Pressure Laminate (9649101)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- FELLOWES 24-1/4 in D, 31.5" W, 16" H, Black (8091001)
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- Fellowes Desks