Shop All Trash Bags
Fellowes
7 gal Shredder Bags, Clear, 100 PK
Mfr # FEL36052
Zoro # G601859394
product price: $32.29
/pk 100, $0.32/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Application Cleaning
- Length 9"
- Features Recyclable; Durable; Disposable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL36052
- Zoro # G601859394
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 9" |
Height | 26" |
Width | 24" |
Details
Capacity | 7 gal |
Material | Plastic |
Color | Clear |
Item | Shredder Bags |
Application | Cleaning |
Features | Recyclable; Durable; Disposable |
Description
Powershred Waste Bags are designed to fit Fellowes shredder bins. Convenient bags keep work areas clean. 100 percent recyclable bags come in an easy-to-use dispenser box and include extra-long wire ties. Waste bags fit all Fellowes professional and deskside shredders except the 69Cb, 99Ms, 90S and 99Ci.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sorbents, 8 gal, 7 in x 15 in, Universal, White, Polyester (P-300)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner/Odor Eliminator, 18 oz, PK12 (PC-ENZO FOAM)
- FLITZ 34OZ LIQ Flitz Polish (LQ04535)
- KUTOL PRODUCTS CO Kutol Clean Shape Antibacterial Hand Soap Amber/Citrus Pump Bottle 1000 ml, 1000PK (65036)
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- FELLOWES 38 gal Trash Bags, Clear, 50 PK (FEL3605801)
- FELLOWES Fellowes 36053 Powershred Waste Bags General Office (36053)
- PROTECTIONPRO Can Liner- 2-Ply- 33in.x39in.- 31-33 Gallon- 60-CT- Brown-Black (PR528729)
- PITT PLASTICS 30"x36" .65mm 20-30 gal. Medium Performance Roll Can Liner, PK250 (P3720XC)
- IDEAL 79 gal Shredder Bags, 40 in x 58 in, Clear, 45 PK (IDEAC0924H)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 5 microns, Natural, 1000 PK (EC2424N)
- Fellowes Trash Bags