Shop All Extension Cords
Fellowes
50 ft. 1 Outlet Orange Extension Cord
Mfr # 99598
Zoro # G6178971
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50 ft.
- Gauge/Conductor 16
- Number of Outlets 1
- Voltage 125V AC
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fellowes
- MFR # 99598
- Zoro # G6178971
- UPC # 077511995989
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft. |
Details
Gauge/Conductor | 16 |
Number of Outlets | 1 |
Voltage | 125V AC |
Color | Gray |
Max. Amps | 13A |
Jacket Color | Orange |
Item | Extension Cord,1 Out,3 Prong,50ft,Orange |
Description
Extension Cord,1 Out,3 Prong,50ft,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16B-53)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- FELLOWES 15 ft. 1 Outlet Gray Extension Cord (99596)
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- CAROL Cord, 10/4 SOOW 600V-Blk-250ft RL (02727.35T.01)
- CCI Cord Ext With/Lt 12/3X25Ft Yel (2883)
- PROJEX Extn Cord 16/3Sjtw25'Org (OU163JTW025OGP)
- DR POWER TRMR CORD .175MX25"" 24PK (382371)
- Fellowes Extension Cords & Power Strips