Shop All Trash Bags
Fellowes
38 gal Trash Bags, Clear, 50 PK
Mfr # FEL3605801
Zoro # G001859154
product price: $45.19
/pk 50, $0.90/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 38 gal
- Material Plastic
- Color Clear
- Features Recyclable; Durable; Disposable
- Length 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL3605801
- Zoro # G001859154
- UPC # 43859487110
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 21" |
Height | 48" |
Width | 44" |
Details
Capacity | 38 gal |
Material | Plastic |
Color | Clear |
Item | Trash Bags |
Features | Recyclable; Durable; Disposable |
Application | Document Shredding; Cleaning |
Description
Waste bags are specifically designed to neatly fit the waste receptacles and bag frames of Fellowes Commercial Shredders C-420, C-420C, 425CI, 425i, 485CI, 485i, C-480 and C-480C. Convenient bags keep work areas clean. 100 percent recyclable bags come in an easy-to-use dispenser box and include extra-long wire ties.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Dust Microfiber Dust Mop Refill 1 pk (1557)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton (FGA25306WH00)
- ANGEL SOFT Bathroom Tissue, White, 80 PK (GPC16880)
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- FELLOWES Fellowes 36053 Powershred Waste Bags General Office (36053)
- FELLOWES 7 gal Shredder Bags, Clear, 100 PK (FEL36052)
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 12 microns, Clear, 250 PK (VALH4048N14)
- NATUR BAG Trash Bags, 5 PK (NT1025-X-00011)
- COASTWIDE LINEAR LOW-DENSITY CAN LINERS, 60 GAL, 1.7 MIL, 39in X 57in, SILVER, 50PK (814895)
- COASTWIDE LINEAR LOW-DENSITY CAN LINERS, 33 GAL, 1.5 MIL, 33in X 40in, SILVER, 100PK (814893)
- Fellowes Trash Bags