Shop All Desks
Fellowes
30 in D X 72" W X Maple, Laminate; Plastic; Wood
Mfr # 9649901
Zoro # G5172929
product price: $409.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Overall Width 72"
- Overall Depth 30 in
- Material Laminate; Plastic; Wood
- Number of Drawers 0
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72" |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Depth | 30" |
Work Surface Width | 72 in |
Width | 72" |
Details
Item | Desks |
Color | Maple |
Material | Laminate; Plastic; Wood |
Number of Drawers | 0 |
Number of Shelves | 0 |
Weight | 70 lb |
Load Capacity (Lb.) | 220 lb |
Work Surface Material | Laminate; Plastic; Wood |
For Use With | Fellowes® Levado™ Height Adjustable Base: 9650701 |
Shape | Rectangular |
Weight Capacity | 220 lb |
Series | Fellowes Levado |
Base Color | Maple |
Number of Pedestals | 0 |
Thickness | 1.13" |
Description
Fellowes® Levado Laminate Table Top (Top Only), 72w x 30d, Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- NATIONAL PUBLIC SEATING Cafetorium Plastic Stack Chair, Charcoal (8820-11-20)
- FELLOWES 24 in D X 48" W X Gray, Laminate; Plastic; Wood (9649401)
- FELLOWES 24.25" D X 32.75" W X 22.5" H, Black (0007901)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- ALERA TECHNOLOGIES ALE 42 x 24 in. Valencia Series Mobile Workstation Desk - Mahogany (VA204224MY)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- Fellowes Desks